Buy more than* S$200* and get FREE SHIPPING

Flexible Magnet Base

2.00 (1)
2014 TRUSCO Published Page
1-0733
Magnet Dimensions (mm)
50x60x55
Main Post Dimensions (Diameter x Length) (mm)
16x340
Mounting Screw
M8
Dial Gauge Mounting Hole (mm)
6,8
Adsorption Ability (N)
800
Weight (kg)
1.3
TRUSCO Part Number
232-7147
Specification
Ferrite Magnet
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TMF-80 08286941 109.90 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Machine inspection
2
From Japan
On 2015-10-06 14:57:10
Although it is flexible, it is less freedom and workability is bad, it is a method to fix flexible with a handle for fixing but it may be used if the handle is changed a little longer or the shape is changed.
This review is about item#08286941.

Related Products