Buy more than* S$200* and get FREE SHIPPING

Standard Type Magnetic Base

Magnet Dimensions (mm)
50x60x55
Strut Dimensions (Diameter x Length) (mm)
10x164
Main Post Dimensions (Diameter x Length) (mm)
12x177
Mounting Screw
M8
Dial Gauge Mounting Hole (mm)
6, 8, 3/8inch
Adsorption Ability (N)
800
Weight (kg)
1.4
Specification
Ferrite magnet, croze, ears
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TMB-80 08286957 67.48 SGD
In stock
ADD TO CART

Related Products