Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Magnetic Base Adjuster

2014 TRUSCO Published Page
1-0730
Magnet Dimensions (mm)
50x60x55
Strut Dimensions (Diameter x Length) (mm)
10x150
Main Post Dimensions (Diameter x Length) (mm)
12x176
Mounting Screw
M8
Dial Gauge Mounting Hole (mm)
6,8
Adsorption Ability (N)
800
Weight (kg)
1.4
TRUSCO Part Number
232-7121
Specification
Ferrite magnet. With adjuster.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TMA-80 08286966 61.99 SGD
In stock
ADD TO CART

Related Products