Buy more than* S$200* and get FREE SHIPPING

Magnet Type Mini Base

Main Post Dimensions (Diameter x Length) (mm)
31x82
Dial Gauge Mounting Hole (mm)
6
Dimensions (Width W x Depth D x Height H) (mm)
(Magnet) 31x31x33
Adsorption Ability (N)
200
Weight (kg)
0.25
Specification
Universal type, magnet: Sumitomo Special Metals ALNICO5 (NKS-600)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M-A 08286984 59.99 SGD
In stock
ADD TO CART

Related Products