Buy more than* S$200* and get FREE SHIPPING

Small Magnet Base

Purpose
As measuring instrument holder, As measuring instrument holder
2014 TRUSCO Published Page
1-0730
Magnet Dimensions (mm)
30x35x35
Main Post Dimensions (Diameter x Length) (mm)
7x54
Mounting Screw
M5
Dial Gauge Mounting Hole (mm)
6
Adsorption Ability (N)
250
Weight (g)
270
Weight (kg)
0.27
TRUSCO Part Number
232-7163
Specification
Ferrite Magnet
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TMM-25 08286993 80.99 SGD
In stock
ADD TO CART

Related Products