Buy more than* S$200* and get FREE SHIPPING

Lock Type, Magnet Base

4.00 (4)
Materials (magnets)
Ferrite
Magnet Dimensions (mm)
50x75x55
Mounting Screw
M8
Principal Post (mm)
145x125x50
Dial Gauge Mounting Hole (mm)
6, 8
Adsorption Ability (N)
1000
Weight (kg)
1.7
TRUSCO Part Number
232-7155
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TMG-100 08287011 149.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Centering during lathe operation
5
From Japan
On 2018-02-07 14:47:16
It took less time to set up than it was compared with the type of two struts I have used so far. Since the pillar part is sold as a part, if you own a magnetic base it will be cheaper if you purchase it. However, confirmation is necessary for fixing screw diameter.
This review is about item#8287011.
It is used as a core for machine adjustment.
5
From Japan
On 2017-01-28 18:03:23
In the past, we moved only the magnet and measured it, just waving the neck, the measurement efficiency got better. Also, since the lock is powerful and the scale of the dial gauge is not shifted, it can be used very relievedly. I like it very much.
This review is about item#8287011.
Precision during machine assembly
5
From Japan
On 2014-02-09 15:07:06
I feel that the squeezing part when holding the magnet part and the stand is larger than the goods of other manufacturers. Will not it be easier to use if it is a little more compact? But this item itself is a good thing. I am satisfied.
This review is about item#08287011.
Parallel slot of LM guide
1
From Japan
On 2013-11-03 18:57:31
To the teacher loose the screw at the base ball. Locktite is reinstalled with strong strength. Also, since burrs are present at the end of the magnet on the ground plane, it is cautioned. I'd like a yarn chamfer.
This review is about item#08287011.

Related Products