Buy more than* S$200* and get FREE SHIPPING

Magnet Bar

2014 TRUSCO Published Page
1-0787
Surface Magnetic Flux Density (mT)
1.2
Surface Finishing
# 400 buffing
Surface Maximum Magnetic Flux Density mT (G)
300(3000)
Maximum UseTemperature (Degree c)
80
Material (surface)
SUS316L
Mounting Screw
Depth 8 2-M6
Material
Magnet: anisotropic ferrite magnet exterior: Stainless steel (SUS316L)
Specification
Tapping screw hole
...see all>
Product Options
ADD TO CART
Dimensions (phi mm x L mm) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (phi mm x L mm) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25x100 0.30 229-4028 1PC 1 MG-10-M6 08285216 119.99 SGD
Shipped after 2018-04-23
25x400 0.95 266-3473 1PC 1 MG-40-M6 08285261 279.99 SGD
Shipped after 2018-04-24
25x350 0.85 266-3465 1PC 1 MG-35-M6 08285252 259.99 SGD
Shipped after 2018-04-24
25x300 0.68 229-4061 1PC 1 MG-30-M6 08285243 219.99 SGD
Shipped after 2018-04-23
25x450 1.00 266-3481 1PC 1 MG-45-M6 08285277 319.99 SGD
Shipped after 2018-04-25
25x500 1.20 266-3490 1PC 1 MG-50-M6 08285286 339.99 SGD
Shipped after 2018-04-24
25x600 1.35 266-3511 1PC 1 MG-60-M6 08285295 409.99 SGD
Shipped after 2018-04-24
25x150 0.4 229-4036 1PC 1 MG-15-M6 08285225 129.99 SGD
Shipped after 2018-04-23
25x200 0.5 229-4044 1PC 1 MG-20-M6 08285234 149.99 SGD
Shipped after 2018-04-23
25x250 0.58 229-4052 1PC 1 MG-25-M6 08285304 169.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products