Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Mini Hand Magnet

3.00 (2)
Purpose
Field work, outside repair work, Field work, outside repair work
Material (surface)
Nylon +ABS
Adsorption Ability (N)
40
Weight (g)
557
Dimension (mm)
Width 100x depth 100x height 180
TRUSCO Part Number
287-0690
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TMHM-10 08285742 38.36 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Sorting
2
From Japan
On 2015-07-18 09:41:14
A weak magnetic force
This review is about item#08285742.
Swarf recovery of iron
4
From Japan
On 2013-03-14 07:08:32
Newly purchased for the same thing the bottom of Monotarou made of the magnet is no longer in the time you have purchased before. At the same comparison when the magnetic force is somewhat weak, but use. Because with Sucking is more of Monotarou of hand magnet is also good if I want to resale.
This review is about item#08285742.

Related Products