Buy more than* S$200* and get FREE SHIPPING

Measure Nail

4.00 (5)
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number Size(d x D x L) Weight (g) Finishing Material Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number Size(d x D x L) Weight (g) Finishing Material Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-2427 275-4991 10x20x100 216 Iron (S25C) / UNIQLO Gravel road for 1Pack(4PC) 1 TMN-4 08289592 5.99 SGD
In stock
2-2427 275-5009 10x20x125 195 Iron (S25C) / UNIQLO Gravel road for 1Pack(3PC) 1 TMN-5 08289601 5.99 SGD
In stock
2-2427 275-4983 8x15x75 196 Iron (S45C) / chromate For asphalt 1Pack(7PC) 1 TMN-3 08289583 5.99 SGD
In stock
2-2427 275-5017 10x20x200 194 Iron (S25C) / UNIQLO Gravel road for 1Pack(2PC) 1 TMN-7 08289617 5.99 SGD
In stock
2-2427 275-4941 4x8x25 70 Iron (S45C) / UNIQLO For concrete 1Pack(35PC) 1 TMN-01 08289635 4.99 SGD
In stock
- - 5x9x40 100 Iron (S45C) / chromate For concrete 1Pack(20PC) 1 TMN-1 08289565 4.99 SGD
In stock
- - 8x15x50 180 Iron (S45C) / UNIQLO For asphalt 1Pack(9PC) 1 TMN-2 08289574 5.99 SGD
In stock
2-2427 275-4975 8x15x65 175 Iron (S25C) / UNIQLO - 1Pack(7PC) 1 TMN-R 08289626 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Clarification of boundary line between home and neighbor.
5
From Japan
On 2016-12-01 21:04:18
I like it cheaply. However, I am worried about the durability after 10 years and 20 years. I would like to use it if there is stainless steel made.
This review is about item#8289574.
As a part of equipment
1
From Japan
On 2016-07-05 12:22:45
I purchased things with a thickness of 8 mm, but the actual size was only 7.2 mm at the maximum. Since it is usage outside application, I was prepared for some errors, but this is too severe.
This review is about item#08289574.
Survey
5
From Japan
On 2015-12-24 15:15:18
It is easy to use because it is a subdivision.
This review is about item#08289565.
Garden drawing
5
From Japan
On 2015-02-09 18:52:40
It was my first time to use major nails, so I can not compare it with other products, but even beginners could use it without problems.
This review is about item#08289592.
When the surveying reference point and the watermark are shared
4
From Japan
On 2013-12-04 16:23:37
The material seems to be soft, and the cross is crushed.
This review is about item#08289626.

Related Products