Buy more than* S$200* and get FREE SHIPPING

Aluminum Photo Rod

4.00 (4)
Thickness (mm)
6
Width (mm)
60
...see all
Product Options
ADD TO CART
TRUSCO Part Number Weight (g) Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Weight (g) Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 410 1000 Aluminum 1PC 1 TNR-100 08289337 22.79 SGD
In stock
- 680 1500 Aluminum 1PC 1 TNR-150 08289346 33.41 SGD
In stock
- 298 700 Aluminum 1PC 1 TNR-70 08289373 17.26 SGD
In stock
274-3329 130 300 Aluminium made product 1PC 1 TNR-30 08289355 11.67 SGD
In stock
274-3337 216 500 The product made from aluminum 1PC 1 TNR-50 08289364 13.86 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Examination of the fish you picked up
4
From Japan
On 2016-01-10 15:53:25
Because it is aluminum, it is lightweight, easy to use and easy to understand scale and numbers
This review is about item#08289373.
Civil engineering work
5
From Japan
On 2015-05-28 10:48:17
It is light and easy to see and use.
This review is about item#08289346.
On-site photography
4
From Japan
On 2014-04-14 07:38:36
I used it for the first time but it was the item I expected. It is a full mark if fine adjustment of the length is possible.
This review is about item#08289355.
Used for backfill size photography at water supply construction
3
From Japan
On 2013-12-22 16:57:19
it is normal
This review is about item#08289346.

Related Products