Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Magnet Holder

3.60 (5)
Screw Dimensions
M4
Dimension (phi x Height H) (mm)
44x8
Weight (g)
54
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Specification 2014 TRUSCO Published Page Finishing Treatment Adsorption Ability (N) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Specification 2014 TRUSCO Published Page Finishing Treatment Adsorption Ability (N) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Ferrite magnet - Trivalent Chromate About 90 1PC 1 TSM-4408K 08285365 5.99 SGD
In stock
275-6366 Ferrite Magnet 1-0761 Chrome-plated About35 1PC 1 TSM-4408C 08285356 2.99 SGD
In stock
275-6358 Ferrite Magnets - Trivalent chromate About 35 1PC 1 TSM-4408 08285401 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
Car maintenance
2
From Japan
On 2018-03-06 21:13:53
The thing is big, but the magnetic force was not as much as I thought.
This review is about item#8285401.
Preparation of jig
5
From Japan
On 2017-09-29 08:57:40
It was bigger than I imagined. If you check the size and purchase it, there is no problem at all. It is also GOOD that there is a screw hole for fixing in the middle!
This review is about item#08285401.
Work menu board
3
From Japan
On 2016-02-26 22:50:15
By saying that the magnet is not so strong, but it is normal ...
This review is about item#08285401.
I put it on the towel paper holder and put it on the side of the dryer in the washroom and I wipe it for contacts
5
From Japan
On 2015-08-04 21:29:31
There is a strong magnetic force, there is a screw hole Easy to detachable with magnets convenient, Ecotap is also installed and utilized.
This review is about item#08285365.
Used to fix brackets
3
From Japan
On 2015-06-03 09:08:11
It is strong for small
This review is about item#08285401.

Related Products