Buy more than* S$200* and get FREE SHIPPING

Plumb Bob Catch

2014 TRUSCO Published Page
2-2412
Compatible Plumb Mass(g)
100 to 750
Thread Length (m)
4.5
Width (mm)
82
Length (mm)
95
Weight (g)
190
TRUSCO Part Number
229-8244
Specification
Made in an ISO 9001 authorized factory
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TSH-45 08290597 21.99 SGD
In stock
ADD TO CART

Related Products