Buy more than* S$200* and get FREE SHIPPING

Adjustable Square

4.00 (1)
Thickness (mm)
2
Material
SUS420 equivalent
...see all
Product Options
ADD TO CART
Stand Width (mm) Weight (g) Width (mm) 2014 TRUSCO Published Page TRUSCO Part Number Pole Length x Stand Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Stand Width (mm) Weight (g) Width (mm) 2014 TRUSCO Published Page TRUSCO Part Number Pole Length x Stand Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 140 15 - - 173x153 1PC 1 TJS-150 08287501 11.97 SGD
In stock
20 240 20 1-0884 274-8703 240x210 1PC 1 TJS-250 08287517 17.71 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Woodworking sanding
4
From Japan
On 2016-07-03 22:08:37
Although the function of the tool is good, somehow I was concerned about the roughness of the surface finish (rough?).
This review is about item#08287501.

Related Products