Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

A Stand Magnifying Glass With A Clip

1.00 (2)
Purpose
For assemble parts, testing., For assemble parts, testing.
Base Dimensions (Width x Depth x Height)(mm)
57x55x57
Material (lens)
Glass
Dimensions (Width W x Depth D x Height H) (mm)
270x55x200
Lens Diameter (phi mm)
65
Magnification
2.5 times
Weight (g)
530
Width (mm)
Works 120-200
TRUSCO Part Number
250-9113
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TL-CS65 08288917 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 1.00
2 Customer Reviews
The reviews are automatic translation.
It was planned to be used for soldering.
1
From Japan
On 2016-01-04 19:50:46
I arrived on January 4th. I tried to work with saying the beginning of the year, but for the adjustment of the fixing screw of the clip part, once loosened, the base of the clip where it was tightened became Peshanco and it can no longer be adjusted. Other adjustment screws also moved poorly, so we stopped working in 15 minutes as fixing is hard to do. Of course, only with fixed work. I think that I have to think about the entire deal with Monotaro.
This review is about item#08288917.
I do not know what it can be used for
1
From Japan
On 2014-07-14 18:49:10
I intended to fix the printed board and use it for soldering, but the finish of the ball part of the joint is bad and you can not use it unless you tighten the thumbscrews each time you change the angle. Even when tightening the thumbscrews it is hard to operate on the verge of interfering with other parts. Do you use it as a paperweight?
This review is about item#08288917.

Related Products