Buy more than* S$200* and get FREE SHIPPING

  • Category

Scale Magnifier 15 X

5.00 (1)
Minimum Indication (mm)
0.1
Lens Diameter (phi mm)
21
Magnification
15 times
Dimensions (Diameter phi x Height H) (mm)
35x33
Measuring Range (mm)
6
Weight (g)
15
Finishing Material
Lens material: glass
TRUSCO Part Number
276-8534
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TL-SL15K 08288935 29.62 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Expand to measure width
5
From Japan
On 2016-02-06 19:49:02
It is convenient because it can measure with focus and enlarge reading without glasses.
This review is about item#08288935.

Category

  • Category

Related Products