Buy more than* S$200* and get FREE SHIPPING

Stand Magnifier, Flexible Arm

Purpose
For assemble parts, testing., For assemble parts, testing.
Base Dimensions (mm)
Width 73 x depth 90
Arm Length (mm)
350
Lens Diameter (phi mm)
90
Magnification
2.5 x
Type
Flexible type
Weight (g)
890
Finishing Material
Lens material: glass
TRUSCO Part Number
250-9261
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TL-SLF 08288944 95.57 SGD
In stock
ADD TO CART

Related Products