Buy more than* S$200* and get FREE SHIPPING

Head Magnifying Glass

3.50 (2)
Magnification
2.3 times, 3.3 times (two steps)
Weight (g)
190
Finishing Material
Lens construction-material x2.3: Glass and x3.3:glass + acrylics
TRUSCO Part Number
250-9130
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TL-H115 08288962 72.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Hobby
4
From Japan
On 2015-10-17 18:53:12
There are no special discontent points.
This review is about item#08288962.
Work with small parts
3
From Japan
On 2013-09-26 13:06:35
For a moment the degree is tight. It would be better if you add lenses that are not too hard.
This review is about item#08288962.

Related Products