Buy more than* S$200* and get FREE SHIPPING

Magnifier

5.00 (1)
Magnification
3
Lens Diameter (phi mm)
38
Type
Magnifying glass
Weight (g)
27
Finishing Material
Lens: glass
Overall Length (mm)
92
TRUSCO Part Number
250-9083
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TL-101 08289111 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Product inspection
5
From Japan
On 2017-06-20 17:35:00
The lens is also glass and chemical resistant is good. Because the frame is metal, it is strong. I am worried a little heavy, but it is small and cute.
This review is about item#8289111.

Related Products