Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Measuring Wheel

4.67 (3)
2014 TRUSCO Published Page
2-2354
Specification
Counter: 5 digits
...see all>
Product Options
ADD TO CART
Measuring Range Overall Length (mm) Width (mm) TRUSCO Part Number Outer Diameter (phi mm) Weight (g) Wheel Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Measuring Range Overall Length (mm) Width (mm) TRUSCO Part Number Outer Diameter (phi mm) Weight (g) Wheel Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1cm to 999.99m (tolerance + / -0.15%) 500 to 1035 20 285-3345 97 420 97 1PC 1 TRC-50 08289933 109.99 SGD
In stock
10cm to 999.99m (tolerance + / -0.15%) 535 to 1065 25 274-7545 197 570 197 1PC 1 TRC-100 08289951 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Distance measurement
4
From Japan
On 2016-12-17 17:36:17
I measured the place where laser measurement can not be done. Was it better for motorcycles?
This review is about item#8289933.
Product size
5
From Japan
On 2016-11-18 18:59:23
I can measure it in units of 1 cm and it was nice to move smoothly.
This review is about item#8289933.
Field house survey
5
From Japan
On 2013-09-04 18:49:19
Very weighed, with bag. Usability is also satisfied.
This review is about item#08289933.

Related Products