Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Road Counter, Double Wheel

Outer Diameter (phi mm)
97
Weight (g)
480
Measuring Range
1cm - 999.99m (Tolerance +/-0.15%)
Overall Length (mm)
500 - 1045
Width (mm)
20
Specification
Counter: 5 digits
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TRC-50W 08289942 109.90 SGD
In stock
ADD TO CART

Related Products