Buy more than* S$200* and get FREE SHIPPING

Measuring Wheel

2014 TRUSCO Published Page
2-2354
Outer Diameter (phi mm)
197
Weight (g)
570
Wheel Diameter (phi mm)
197
Measuring Range
10cm to 999.99m (tolerance + / -0.15%)
Overall Length (mm)
535 to 1065
Width (mm)
25
TRUSCO Part Number
274-7545
Specification
Counter: 5 digits
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TRC-100 08289951 119.90 SGD
Shipped after 2017-02-27
ADD TO CART

Related Products