Buy more than* S$200* and get FREE SHIPPING

Antenna Type Inspection Mirrors

5.00 (2)
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number Mirror Shape Mirror Size (phi mm) Antenna Size (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number Mirror Shape Mirror Size (phi mm) Antenna Size (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - Elliptic type 25x50 135 - 475 55 224.5 - 569.5 1PC 1 TT-50C 08289127 13.99 SGD
In stock
- - Round shape phi100 245 - 610 185 370.0 - 745.0 1PC 1 TT-100M 08289163 37.99 SGD
In stock
2-0895 229-6098 Round shape phi30 135 to 475 50 187.0 to 532.0 1PC 1 TT-30M 08289181 12.99 SGD
In stock
2-0895 229-6144 Corner Type 100x85 245 to 310 200 370.0 to 745.0 1PC 1 TT-85K 08289154 32.99 SGD
In stock
2-0895 229-6080 Round Type phi20 135 to 475 50 177.0 to 522.0 1PC 1 TT-20M 08289172 12.99 SGD
In stock
2-0895 229-6152 Corner Type 100x100 245 to 310 215 370.0 to 745.0 1PC 1 TT-100K 08289145 34.99 SGD
In stock
- 229-6101 Round type phi60 130 - 475 62 - 1PC 1 TT-60M 08289197 14.99 SGD
In stock
- 229-6136 Elliptic type 50x80 130 - 475 66 - 1PC 1 TT-80C 08289136 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2017-04-27 15:08:39
You can also access the narrow round mirror, where you can see where you want to see. It is used in conjunction with lights.
This review is about item#8289127.
Inspection of buildings, furniture, equipment etc.
5
From Japan
On 2015-05-07 23:49:11
I chose an elliptical shape, but it is very easy to use. Because there is no corner, it does not hurt buildings and facilities, it is easier to see because the mirror surface is larger than the circular shape. Also, TRUSCO 's also like the place where the angle adjustment screw is a butterfly screw. Since the products of other companies are screwed, it is very troublesome to adjust the angle and close it back when loosening it. It was a very good shopping.
This review is about item#08289136.

Related Products