Buy more than* S$200* and get FREE SHIPPING

  • Category

Universal Bevel Protractor

1.00 (1)
Beam Length (mm)
300
Unit Dimensions Width (mm)
75
Body Thickness (mm)
25
Weight (g)
300
Finishing Material
Steel
Specification
Read circumference 360 degree scale and vernier scale crossed point scale. Min scaled value 5 minutes Beam: 150mm, 300mm
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TP-495D 08288384 259.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Mold assembly work
1
From Japan
On 2015-05-20 15:55:25
At the time of opening, the tightening part was bent and the beam could not be fixed and rattled, so as a defective product, we received a reply to return after adjustment. Although it was returned at the later date that the adjustment was completed, despite the fact that the manufacturer's side pass certificate was also retransmitted, the fixed part was in the same trouble state again, so we resigned and returned it separately I decided to use the manufacturer's products.
This review is about item#08288384.

Category

  • Category

Related Products