Buy more than* S$200* and get FREE SHIPPING

Precision Square

4.55 (11)
Purpose
Rectangular inspection. Scribe on right angle., Rectangular inspection. Scribe on right angle.
2014 TRUSCO Published Page
1-0883
Stand Width (mm)
18
Stand Thickness (mm)
6.5
Weight (g)
102
Dimension (mm)
180x101
Thickness (mm)
1.5
Width (mm)
18
Material
SUS420J 2 or equivalent
TRUSCO Part Number
232-7279
Specification
Rod section scaled surface: Metric scale. Back: Metric scale framing.
Application
Rectangular inspection. Scribe on right angle.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TS-K15 08287447 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.55
11 Customer Reviews
The reviews are automatic translation.
Adjustment of circular saw table
4
From Japan
On 2018-01-24 10:21:23
And the price is reasonable and it is precise that it does not have any problem to use with diy. It can be changed to new ones as soon as it gets worn.
This review is about item#8287447.
During wood work
5
From Japan
On 2017-11-18 16:30:56
We are active in various ways such as confirming right angle of saw teeth and marking of cut surface.
This review is about item#8287447.
Resin bending
3
From Japan
On 2017-11-01 15:54:52
Buy for right angle viewing. Well it can be used without trouble as it is a trussco.
This review is about item#8287447.
When making things
5
From Japan
On 2017-06-22 15:44:13
Until now I used big items and there were scenes that were hard to use, but this product is small and satisfactory with ease of use. I would like to proceed around as well
This review is about item#08287447.
Horn
4
From Japan
On 2017-03-03 20:09:42
It is affordable and easy to handle with scale easy to handle
This review is about item#8287447.
Hobby Crafts
5
From Japan
On 2016-11-18 14:59:22
It is made with chitin and it is beautiful. I am thankful for this price.
This review is about item#8287447.
Used in woodworking work at do-it-yourself carpenter
5
From Japan
On 2016-10-18 17:06:06
It is a product that is satisfactory enough for cost. Easy to use when checking right angle, I think that it is a very useful product to put a mark at right angles to wood and that you can recommend it.
This review is about item#8287447.
DIY Horizontal / vertical creation of homebrew 3DP / CNC
5
From Japan
On 2016-05-16 18:50:22
Compare this with Mr. Shinwa's purchase here. In the field pursuing the error of the micrometer unit, it is more favored towards ease of use like "Shinwa-san" and surface finish appeal, "Mr. Shinwa, the corner is too circle. . . The scale of the ruler part is also consistent with the Kim and it is convenient and there is a sense of security There is a sense of security With the roughness of the surface I am worried about rust, but if I decide to use it in 1 to 2 years exchange it is a good shopping ne.
This review is about item#08287447.
Round saw adjustment, right angle confirmation
5
From Japan
On 2015-04-02 21:14:46
It is an item which is indispensable for right angle adjustment of round saw and right angle confirmation of various works. I think that it is advantageous because it can buy it somewhat cheaper than home center
This review is about item#08287447.
Items indispensable for woodworking work In particular when you put out a right angle
5
From Japan
On 2014-11-11 13:49:32
I am satisfied already
This review is about item#08287447.

Related Products