Buy more than* S$200* and get FREE SHIPPING

Slant Rule

4.00 (2)
Weight (g)
110
Measuring Range
Inclination: 1 scale = 1 degree 90 degree - 0 degree - 90 degree (180 degree) gradient method: 2 min - 50%
Dimension (mm)
95x95x30
Specification
Made in an ISO 9001 authorized factory
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TSR-90 08290493 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Roof construction
4
From Japan
On 2016-08-17 09:05:44
It is expected performance except that it takes quite a while to stop.
This review is about item#8290493.
Solar panel angle check
4
From Japan
On 2015-06-09 15:09:03
It is compact, rotates smoothly and characters are easy to see.
This review is about item#08290493.

Related Products