Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Pocket Level

5.00 (2)
Sensitivity
Sensitivity 0.5mm / m = 0.0286 degree
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Weight (g) Dimension (mm) 2014 TRUSCO Published Page Size (mm) Pricision Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Weight (g) Dimension (mm) 2014 TRUSCO Published Page Size (mm) Pricision Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 30 - - 15x25x70 +/-0.1433 degree within 2.50mm / m = +/- 1PC 1 PL-25-70 08290396 15.99 SGD
In stock
229-7388 - 18x47x130 2-2377 - +/- 1.50mm / m = + / - 0.0859 ° within 1PC 1 PL-13 08290387 23.99 SGD
In stock
229-7175 - - 2-2384 15x25x100 +/- 2.50mm / m = + / - 0.1433 ° within 1PC 1 PL-25-100 08290353 17.99 SGD
In stock
229-7191 - - 2-2384 15x35x100 +/- 2.50mm / m = + / - 0.1433 ° within 1PC 1 PL-35-100 08290362 23.99 SGD
In stock
229-7183 - - 2-2384 15x35x70 +/- 2.50mm / m = + / - 0.1433 ° within 1PC 1 PL-35-70 08290371 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Civil engineering work
5
From Japan
On 2016-05-06 13:40:55
It is easy to use.
This review is about item#08290396.
Piping
5
From Japan
On 2014-10-01 20:11:28
It purchased at the same time as compact level for equipment. It is 100 points if a magnet is attached with this size, but I think that this is a good product. Since there is work which is troublesome with a magnet, I think that it will not get in the way even if putting it in a waist bag of a small and lightweight safe belt (such as a place where there are many packers and iron powder). I think that COSPA is good, but it may be unsuitable for exact horizontal leveling. I think that it is recommended for sub-divisions.
This review is about item#08290371.

Related Products