Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

PT Connector

4.67 (3)
Rated Voltage
600V
Operating Temperature Range (deg C)
105(MAX)
Size
L20mm, W13mm, T10mm
Weight (g)
45
Finishing Material
Contact: Brass (electro tin), Insulator: nylon
Specification
Made in an ISO 9001 authorized factory
...see all>
Product Options
ADD TO CART
Color Covering Maximum Outer Diameter (mm) Wire Conjugation Range (mm2) AWG Compatible Wire Diameter Rated Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Covering Maximum Outer Diameter (mm) Wire Conjugation Range (mm2) AWG Compatible Wire Diameter Rated Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 3.68 1.25 - 2.0 18-14 1.00 - 1.6 15 1Pack(12PC) 1 T-PTV-20 08300013 6.99 SGD
In stock
Red 3.05 0.50 - 0.9 22-18 0.65 - 1.0 7 1Pack(12PC) 1 T-PTV-09 08300004 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Car and motorcycle wiring
5
From Japan
On 2016-08-19 19:16:54
It is very convenient for wiring branch when attaching new electrical components. This is your request.
This review is about item#8300004.
Car wiring
4
From Japan
On 2016-01-11 16:01:57
It is easy to use.
This review is about item#08300004.
Speaker extension
5
From Japan
On 2014-08-06 15:49:39
Because Giboshi type is weak to the force which is fairly pulled, purchase because the connector is secure! It was enough for 2, but it will be necessary in case of failure, so I will keep it as a spare.
This review is about item#08300013.

Related Products