Buy more than* S$200* and get FREE SHIPPING

Quick Lock

3.67 (3)
Rated Current (A)
20
Rated Voltage
300V
Operating Temperature Range (deg C)
125
Weight (g)
40
Application
Insert type wire connector for indoor wiring.
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Dimension (Length x Width x Height) (mm) Model Approval Number Compatible Wire Diameter Number of Poles W Color Specification 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Dimension (Length x Width x Height) (mm) Model Approval Number Compatible Wire Diameter Number of Poles W Color Specification 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
255-8076 20.5x16.2x9.1 41-22054 phi1.6mm,phi2.0mm 3 15.2mm BlueTransparent Made in ISO 9001 authorized factory 1-2372 1Pack(11PC) 1 T-QL-3 08300056 6.99 SGD
In stock
255-8068 - 41-22054 phi1.6mm,phi2.0mm 2 11.5mm RedTransparent Made in ISO 9001 authorized factory 1-2372 1Pack(13PC) 1 T-QL-2 08300047 6.99 SGD
In stock
255-8106 - 41-23905 phi1.6mm,phi2.0mm 8 33.7mm GreenTransparent Made in ISO 9001 authorized factory 1-2372 1Pack(4PC) 1 T-QL-8 08300031 6.99 SGD
In stock
- - 41-22055 phi1.6mm, phi2.0mm 4 18.9mm Yellow transparent Made in an ISO 9001 authorized factory - 1Pack(8PC) 1 T-QL-4 08300065 6.99 SGD
In stock
- 20.5x25.4x9.1 41-23905 phi1.6mm, phi2.0mm 5 22.6mm Orange transparent Made in an ISO 9001 authorized factory - 1Pack(7PC) 1 T-QL-5 08300022 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Electric wiring
3
From Japan
On 2016-07-25 22:59:34
The plug-in connector gathers smartly at the time of electric wiring and it is very nice.
This review is about item#08300065.
Used for wiring connection
3
From Japan
On 2015-02-12 18:44:39
It was able to be used as well as the one used before.
This review is about item#08300047.
Wiring branch
5
From Japan
On 2014-07-25 21:14:17
Easy to insert and easy to use.
This review is about item#08300056.

Related Products