Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Closed-end connectors with insulation coating

Rated Voltage
300V
Finishing Material
Connector: oxygen-free copper tube (electro tin), Insulator: Nylon
...see all>
Product Options
ADD TO CART
Rated Current (A) Operating Temperature Range (deg C) Weight (g) 2014 TRUSCO Published Page Color TRUSCO Part Number Overall Length (mm) Inner Diameter (mm) Wire Conjugation Range (mm2) Dimension r (mm) AWG Dimensions E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Current (A) Operating Temperature Range (deg C) Weight (g) 2014 TRUSCO Published Page Color TRUSCO Part Number Overall Length (mm) Inner Diameter (mm) Wire Conjugation Range (mm2) Dimension r (mm) AWG Dimensions E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7 -40 - +105 45 - Milky white - 18 6.5 0.5 - 1.75 6.2 22-16 8.8 1Pack(40PC) 1 T-CE-1 08300144 7.99 SGD
In stock
17 -40 - +105 45 - Milky white - 28 10.5 2.5 - 6.00 7.2 2014/12/10 10.8 1Pack(20PC) 1 T-CE-5 08300126 7.99 SGD
In stock
12 -40 - +105 45 - Milky white - 21 8 1.0 - 3.00 7.3 16-14 9.6 1Pack(35PC) 1 T-CE-2 08300117 7.99 SGD
In stock
23 -40 to +105 12 1-2490 White 255-7908 24.5 12 4.0 to 9.00 8.2 8 11.9 1Pack(12PC) 1 T-CE-8 08300135 7.99 SGD
In stock
ADD TO CART

Related Products