Buy more than* S$200* and get FREE SHIPPING

Cable Tie Weather Resistance Type

Specification (Compatible Temperature Range deg C)
-45 to 85
Operating Temperature Range (deg C)
-40 to 80
Color
Black
Finishing Material
Nylon 66, UL standard flammability grade (94V-2) pass
...see all
Product Options
ADD TO CART
Length (mm) TRUSCO Part Number Maximum Bundle Diameter (phi mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) TRUSCO Part Number Maximum Bundle Diameter (phi mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
250 227-6615 74 4.8 1Bag(100PC) 1 TRRCV-250W 08401732 17.48 SGD
In stock
200 227-6607 55 4.7 1Bag(100PC) 1 TRRCV-200W 08401766 10.46 SGD
In stock
300 227-6496 88 4.8 1Bag(100PC) 1 TRRCV-300W 08401775 23.01 SGD
In stock
100 227-6453 25 3.6 1Bag(100PC) 1 TRRCV-100W 08401741 5.19 SGD
In stock
150 227-6461 39 4.7 1Bag(100PC) 1 TRRCV-150W 08401757 8.53 SGD
In stock
ADD TO CART

Related Products