Buy more than* S$200* and get FREE SHIPPING

Cable Tie, Release Tie Standard

3.00 (2)
Finishing Material
Nylon 66, UL standard flammability grade (94V-2) pass
...see all>
Product Options
ADD TO CART
Length (mm) TRUSCO Part Number Minimum bundling Diameter (mm) Tensile Strength (N) Specification (Compatible Temperature Range deg C) Maximum Bundle Diameter (phi mm) Weight (g) Thickness (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) TRUSCO Part Number Minimum bundling Diameter (mm) Tensile Strength (N) Specification (Compatible Temperature Range deg C) Maximum Bundle Diameter (phi mm) Weight (g) Thickness (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
300 227-6542 - - -45 to 85 88 - - 4.8 1Bag(100PC) 1 TRRCV-300 08401827 18.99 SGD
In stock
100 - 3 176.4 -45 - 85 25 50.9 1.1 3.6 1Bag(100PC) 1 TRRCV-100 08401784 4.99 SGD
In stock
200 227-6526 - - -45 to 85 55 - - 4.7 1Bag(100PC) 1 TRRCV-200 08401802 8.99 SGD
In stock
250 227-6534 - - -45 to 85 74 - - 4.8 1Bag(100PC) 1 TRRCV-250 08401811 15.99 SGD
In stock
150 227-6518 3 215.6 -45 to 85 39 108.8 1.2 4.7 1Bag(100PC) 1 TRRCV-150 08401793 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
In order to store long electric wires such as soldering iron, AC adapter etc, we bundle it for work.
3
From Japan
On 2015-02-01 22:33:52
Unsuitable for frequently released applications, releasing release with a nail etc. to release If you do not care, use a tool such as a flathead screwdriver to pierce the nail, no problem. It does not get in the way because the lock part is small so as not to need frequent release.
This review is about item#08401793.
Used for packing bags of manufactured products
3
From Japan
On 2014-11-12 13:12:52
It was saved because my households in the neighborhood was in short supply.
This review is about item#08401793.

Related Products