Buy more than* S$200* and get FREE SHIPPING

Insulation Coating Pin Terminal

5.00 (2)
Compatible Tool
Insulation Crimp Terminals Sleep tool
Material (Terminal)
Brass (electro tin)
Material (insulator)
Nylon
Rated Voltage (V)
300
Application
You can wire connection and relay of the device in combination (Mating) male side (M) and female side (F).
...see all>
Product Options
ADD TO CART
Wire Conjugation Range (strand-wire) (mm2) Dimension B (phi mm) Electric AWG Wire Conjugation Range (#) F Weight (g) L Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wire Conjugation Range (strand-wire) (mm2) Dimension B (phi mm) Electric AWG Wire Conjugation Range (#) F Weight (g) L Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.50 - 0.75 4.6 20-18 13 25 24.5 Transparency 1Pack(15PC) 1 T-PC-2005F 08299943 7.99 SGD
Shipped after 2018-04-23
2 6.9 14 15 30 26.2 Blue 1Pack(15PC) 1 T-PC-4020F 08299961 7.99 SGD
Shipped after 2018-04-23
2 7.4 14 16.5 30 27.7 Blue 1Pack(15PC) 1 T-PC-4020M 08299977 7.99 SGD
Shipped after 2018-04-23
0.50 - 0.75 5.1 20-18 15 25 26.5 Transparency 1Pack(15PC) 1 T-PC-2005M 08299952 7.99 SGD
Shipped after 2018-04-23
0.75 - 1.25 6.9 18-16 15 30 26.2 Red 1Pack(15PC) 1 T-PC-4009F 08299986 7.99 SGD
Shipped after 2018-04-23
0.75 - 1.25 7.4 18-16 16.5 30 27.7 Red 1Pack(15PC) 1 T-PC-4009M 08299995 7.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Battery replacement operation
5
From Japan
On 2017-07-23 06:24:03
The deformation after crimping was small and the fitting of the wire was good.
This review is about item#08299943.
Wiring of sensor etc.
5
From Japan
On 2016-04-09 22:50:07
I am firmer than I thought.
This review is about item#08299943.

Related Products