Buy more than* S$200* and get FREE SHIPPING

Precision Tweezers

Purpose
Laboratory dealing with drug etc.
2014 TRUSCO Published Page
1-2320
Point
Eagle-type ultra-fine type
Weight (g)
20
Overall Length (mm)
115
Dimension (mm)
115
Width (mm)
11
Material
Stainless steel (SUS304L)
TRUSCO Part Number
261-7005
Application
SUS420J: assembling models, for first aid kit. (Low-cost, for general work). SUS304L: production site. (Hard to get rust compared to SUS420J). Titanium: For ultra-precision work.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 7-SA 08405205 73.71 SGD
Shipped after 2017-03-02
ADD TO CART

Related Products