Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Air Impact Wrench

Purpose
Car maintenance, repair, assembly work
2014 TRUSCO Published Page
2-1514
Hose Mounting Nozzle
Rc1/4
Ability Bolt Diameter (mm)
16
Rolling Speed of No-load (min-1[r.p.m])
5800
Air Pressure
0.6
Air Consumption (m3/min)
0.4
Working Pressure (MPa)
0.6
Maximum Torque (N m)
382
Plug Angle (mm)
12.7
Material (Body)
Aluminum
Weight (kg)
2.6
Overall Length (mm)
182
TRUSCO Part Number
287-9816
Specification
On right rotation (to tighten) set 3 step control lever number. Hammer tyoe/ twin dock clutch (2 hammer)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TAIW-1460 08377932 299.99 SGD
In stock
ADD TO CART

Related Products