Buy more than* S$200* and get FREE SHIPPING

1/2" Air Ratchet Wrench

4.50 (2)
Hose Mounting Nozzle
Rc1/4
Ability Bolt Diameter (mm)
10
Rolling Speed of No-load (min-1[r.p.m])
160
Air Pressure
0.62
Air Consumption (m3/min)
0.3
Working Pressure (MPa)
0.62
Maximum Torque (N m)
30
Plug Angle (mm)
12.7
Weight (kg)
1.22
Overall Length (mm)
227
TRUSCO Part Number
288-0032
Specification
No socket locking mechanism
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TAT-1164 08377941 209.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used for repair of work machine
4
From Japan
On 2013-10-20 13:52:25
I am using it immediately after receipt Satisfied with power
This review is about item#08377941.
Inspection, maintenance etc. of agricultural machinery etc.
5
From Japan
On 2013-05-24 13:47:58
It is good for small screws etc.
This review is about item#08377941.

Related Products