Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Threading Machine Cutter Blade

Flange Thickness (mm)
19
Blade Diameter (phi mm)
38
Collar Size (phi mm)
16
Hole Diameter (phi mm)
9
Weight (g)
30
...see all>
Product Options
ADD TO CART
2015 Trusco Published Pages 2014 TRUSCO Published Page Surface Processing Abstract TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages 2014 TRUSCO Published Page Surface Processing Abstract TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 1065 2-0975 Black dyed processing For iron pipe 282-8502 1PC 1 TPM-38 08351497 26.99 SGD
Shipped after 2018-05-01
- - Black oxide processing Stainless Steel 282-8511 1PC 1 TPM-38S 08351506 28.99 SGD
Shipped after 2018-05-01
ADD TO CART

Related Products