Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Electric Screwdriver, ESD Protection, No Transformer. Push Start

4.00 (1)
Power Consumption (W)
35
Power (V)
AC100(50/60Hz)
Weight (g)
550
...see all>
Product Options
ADD TO CART
Overall Length (mm) TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Torque Adjustment Output Torque (N/m) No Load Rotation Speed (min-1[r.p.m]) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Torque Adjustment Output Torque (N/m) No Load Rotation Speed (min-1[r.p.m]) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
260 279-1722 2 1389 2-1242 Stepless 0.06-1.1 1000 Standard speed type 1PC 1 TED-110P 08351357 329.99 SGD
In stock
260 279-1749 - - - 0.10-1.1 2000 - 1pc 1 TED-110PH 08351366 329.99 SGD
In stock
- 279-1731 - - Stepless 20 to 180 1000 Standard speed type 1PC 1 TED-180P 08351375 329.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Screw installation
4
From Japan
On 2016-01-14 15:56:10
It seems that the rotation speed is slightly slow, but the workability is satisfactory without any problem.
This review is about item#08351375.

Related Products