Buy more than* S$200* and get FREE SHIPPING

Extension Cord, Three phase 200V, Outdoor

4.50 (4)
Allowable Current (A)
19
Plug Socket Number
1
Color
Black
Specification
With ground
...see all>
Product Options
ADD TO CART
Length (m) Weight (kg) TRUSCO Part Number Electric Wire Specification Plug Socket Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Weight (kg) TRUSCO Part Number Electric Wire Specification Plug Socket Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 2.3 256-2863 SVCT2.0mm<sup>2</sup>x4 core 4 pole 1PC 1 T4P20AW-10 08351716 109.99 SGD
In stock
20 4.3 256-2871 SVCT2.0mm<sup>2</sup>x4 core 4 pole 1PC 1 T4P20AW-20 08351734 189.99 SGD
In stock
5 1.3 256-2855 SVCT2.0mm<sup>2</sup>x4core 4-pole 1PC 1 T4P20AW-5 08351725 85.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
To sheet metal paint
5
From Japan
On 2018-03-08 19:25:46
Working is rolling while rolling out a slurf! Even if you need to hurry and search for it, even if you do not have the length in Homsen you are here! And it will arrive soon! Turn 10 Yamada kun cushions!
This review is about item#8351734.
Used to extend the washing machine code etc.
5
From Japan
On 2016-05-03 07:21:39
The code is soft and user-friendly. Also, when the plug has a lid and it is not in use it will prevent garbage entering.
This review is about item#08351734.
Normally extended code
3
From Japan
On 2015-08-17 09:57:37
it is normal.
This review is about item#08351725.
Semi-automatic welding
5
From Japan
On 2015-06-03 14:34:40
Just right
This review is about item#08351716.

Related Products