Buy more than* S$200* and get FREE SHIPPING

Keyless Drill Chuck

5.00 (1)
Chucking Ability (mm)
phi0.8 - phi10.0
Weight (g)
206
Overall Length (mm)
98
TRUSCO Part Number
270-9414
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TKC-180 08382981 40.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for drilling work using impact driver
5
From Japan
On 2009-04-03 09:13:19
When I used 9φ drill for the first time, the chuck part broke with one shot and the drill teeth could not be removed.
This review is about item#08382981.

Related Products