Buy more than* S$200* and get FREE SHIPPING

Keyless Drill Chuck 6.5mm

4.75 (4)
Chucking Ability (mm)
phi1.5 - phi6.5
Weight (g)
95
Overall Length (mm)
70
TRUSCO Part Number
270-9406
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TKC-160 08382997 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
When DIY needs a little rotation.
5
From Japan
On 2017-11-03 15:09:46
Until now, we used only impact drivers, but we can use it for work such as DIY, repair and stirring as we can obtain rotation as long as we insert it with some diameter and shape.
This review is about item#8382997.
When DIY needs a little rotation.
5
From Japan
On 2017-11-03 15:08:36
Until now, we used only impact drivers, but we can use it for work such as DIY, repair and stirring as we can obtain rotation as long as we insert it with some diameter and shape.
This review is about item#8382997.
Production of distribution boards
5
From Japan
On 2017-02-12 20:43:18
I use it for tapping in a narrow place. Because it is light, it can be used with pen type electric screwdriver. It is handy because it is small because it is not bulky in the tool box.
This review is about item#8382997.
Drilling against steel
4
From Japan
On 2013-02-24 09:40:30
Since the shank is shallow, the drill is curved and the precise hole is not opened
This review is about item#08382997.

Related Products