Buy more than* S$200* and get FREE SHIPPING

Drill Chuck 13mm

4.00 (3)
Chucking Ability (mm)
phi1.5-phi13.0
Plug Angle (mm)
Hexagon 6.35
Weight (g)
382
Overall Length (mm)
103
TRUSCO Part Number
270-9449
Accessories
Chuck key
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TDC-280 08383015 50.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Impact use
4
From Japan
On 2017-06-30 15:54:59
I installed it on the impact, I am working but it does not shake the core I'm using.
This review is about item#8383015.
Drilling concrete
3
From Japan
On 2017-05-17 19:57:32
We drilled 10 mm to load the concrete block. Although it was as good as the vibration drill, it was quite pleasant, but it did not reach 20 and broke. Well, I think that it can not be helped. I also want to purchase a bit of change.
This review is about item#8383015.
DIY
5
From Japan
On 2014-10-22 09:53:52
It is good to be able to wear things up to 13 mm in length.
This review is about item#08383015.

Related Products