Buy more than* S$200* and get FREE SHIPPING

Diamond core drill

4.67 (3)
Maximum Processing Thickness (mm)
30
Effective Length (mm)
35.5
Overall Length (mm)
65
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Blade Diameter (mm) Ring Inner Diameter (phi mm) Ring Outside Diameter (phi mm) Blade Thickness (mm) Caliber (phi mm) Revolution (min-1[r.p.m]) Shank Diameter (phi mm) Weight (g) Finishing Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Blade Diameter (mm) Ring Inner Diameter (phi mm) Ring Outside Diameter (phi mm) Blade Thickness (mm) Caliber (phi mm) Revolution (min-1[r.p.m]) Shank Diameter (phi mm) Weight (g) Finishing Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 10 10.5 25 1.5 10 Value: 1200-2000 6.5 14 (Body, guide ring) S45C 279-1668 1PC 1 TDC-10 08351411 35.99 SGD
Shipped after 2018-01-26
1-0207 0 30.5 45 1.5 30 Suitable for: 1000-1500 6.5 56 (Body, guide ring) S45C 279-1684 1PC 1 TDC-30 08351436 51.99 SGD
In stock
- 25 25.5 45 1.5 25 Suitable for: 1000 - 1500 6.5 44 (Body, guide ring) S45C - 1PC 1 TDC-25 08351427 48.99 SGD
In stock
- 35 35.5 55 - 35 Value: 1000-1500 6.5 70 BODY, (GUIDE ring) S45C 279-1692 1PC 1 TDC-35 08351445 55.99 SGD
In stock
- 40 40.5 55 - 40 Value: 1000-1500 6.5 85 BODY, (GUIDE ring) S45C 279-1706 1PC 1 TDC-40 08351454 62.99 SGD
Shipped after 2018-01-30
1-0207 50 50.5 65 2.0 50 Value: 1000-1500 10.0 104 (Body, guide ring) S45C 279-1714 1PC 1 TDC-50 08351463 72.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Open the bottom of the glass bottle.
4
From Japan
On 2016-09-23 13:51:50
100 lots are opened. I use ф 30, but until about 40 pieces are felt to be broken, three things are absolutely necessary. However, in some cases there are 30 varieties to down and 50 open.
This review is about item#8351436.
Drilling in a concrete block
5
From Japan
On 2015-05-10 17:53:36
Is it disposable from the price? Although I thought about it, I went through Gungun and went drilling easily. Even if I use it once, the teeth are strong and can be repeatedly used.
This review is about item#08351463.
Drilling a bath
5
From Japan
On 2013-05-31 10:17:45
It made it smooth smoothly.
This review is about item#08351436.

Related Products