Buy more than* S$200* and get FREE SHIPPING

Air Brush Air Volume Regulator

4.00 (1)
Air Connnection
Rc1/8xG1/8
Weight (g)
38
Finishing Material
Brass, chrome-plated
Compatible Body
TAB-02, TAB-03, TAB-02S-A, TAB-02S-B
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TAB-R 08294386 30.99 SGD
Shipped after 2018-01-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Coloring and painting
4
From Japan
On 2013-10-31 13:39:43
It is very useful as it does not have to go to the compressor. But it is a bit heavy.
This review is about item#08294386.

Related Products