Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

All-Purpose Regular Roller

4.00 (3)
Outer Diameter (phi mm)
65
Trim Length (mm)
13
Finishing Material
Inner tube: PP hair material: polyester / acrylic / acrylic model
...see all
Product Options
ADD TO CART
Dimensions (inch) Handle Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (inch) Handle Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7 TRH-7R 60 177 1PC 1 TPR-13-7 08294456 6.45 SGD
In stock
9 TRH-9R 72 227 1PC 1 TPR-13-9 08294465 7.30 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Painting of the uneven surface
5
From Japan
On 2017-03-06 17:01:28
We come in handy in the painting of the uneven surface includes the length of the hair feet may just well paint.
This review is about item#8294465.
Painting
2
From Japan
On 2015-08-15 19:21:47
I waited bought by mistake and small roller. Usually do not use because it does not fit for the work of this thickness is a fine place. It makes a mistake because it was in a hurry at the time of purchase.
This review is about item#08294456.
Floor paint
5
From Japan
On 2014-10-08 13:23:07
Use an epoxy floor paint, it was clean wet.
This review is about item#08294465.

Related Products