Buy more than* S$200* and get FREE SHIPPING

Pipe Support Bracket Saddle 19phi

Mounting Hole Diameter (phi mm)
5.5x10
Finishing Material
Iron
...see all>
Product Options
ADD TO CART
Weight (g) Thickness (mm) Pipe Diameter (phi mm) Width (mm) Dimension W (mm) Length (mm) Dimension t (mm) TRUSCO Part Number W Weight (kg) 2014 TRUSCO Published Page Compatible Pipe Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Thickness (mm) Pipe Diameter (phi mm) Width (mm) Dimension W (mm) Length (mm) Dimension t (mm) TRUSCO Part Number W Weight (kg) 2014 TRUSCO Published Page Compatible Pipe Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22 1.6 - 20 - 52 - 282-1141 - - 1-2543 21.0 1PC 1 TPS-KS22 08297685 2.99 SGD
In stock
38 1.8 - 20 - 55 - 282-1150 - - 1-2543 26.5 1PC 1 TPS-KS25 08297694 2.99 SGD
In stock
43 2 - 25 - 68 - 282-1168 - - 1-2543 33.5 1PC 1 TPS-KS32 08297703 2.99 SGD
In stock
16 1.6 - 20 - 48 - 282-1125 - - 1-2543 16 1PC 1 TPS-KS16 08297667 1.99 SGD
In stock
17 1.6 19 20 20 51 1.6 - 20 0.017 - 19.5 1PC 1 TPS-KS19 08297676 1.99 SGD
In stock
ADD TO CART

Related Products