Buy more than* S$200* and get FREE SHIPPING

Free Standing Hose Reel,Guide Hose Reel 30m

5.00 (1)
Auxiliary Hose Length (m)
1.5
Hose Normal Pressure MPa (kg/cm2)
0.784
Hose Length (m)
30
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
phi12x16.5
Normal Opreration Pressure
0.784
Weight (g)
7054
Material
Frame: PP resin, frame drum: PP resin
Specification
Nozzle (product No.G166) (water flow adjuster function) Stop connector Faucet L type connector Hose reructant prevention plate Hose (length 1.5m)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 THR-30G 08290877 199.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Car wash, sprinkle the garden of water
5
From Japan
On 2010-01-24 23:13:48
You might think that high, but the difference is made. Hose also It is supple, reel is also stocky build. The winding of the hose is to not entangled, drawer also smooth, nor does it fall to reel is pulled at the time of the withdrawal. The size of the reel is large enough to the length of the hose, there is no swell than the outer shape of the reel. . . In short, is the usability is good commodity. But hesitated with the metal of the reel, it was good to here.
This review is about item#08290877.

Related Products