Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

High Performance Hose

5.00 (1)
Normal Opreration Pressure
0.784
Material
PVC
Specification
Food Sanitation Act conformed product
Application
Irrigation and sprinkling
...see all>
Product Options
ADD TO CART
Hose Length (m) Inner Diameter x Outside Diameter (phi mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hose Length (m) Inner Diameter x Outside Diameter (phi mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 15x21 915 228-2755 1Roll 1 GHO-5 08290843 23.99 SGD
In stock
10 15x22 1830 228-2763 1Roll 1 GHO-10 08290852 47.99 SGD
In stock
20 15x23 3660 231-5904 1Roll 1 GHO-20 08290861 94.99 SGD
In stock
50 15x20 9450 158-2437 1Roll 1 GHO-50 08290834 199.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used temporarily for water pipe repair
5
From Japan
On 2016-02-13 23:37:00
The softness which is not too soft and not too hard was easy to use and work progressed easier. I did not need a length of 10 m, but I will use the remaining part later. Moreover, I think that it is possible to respond to other diversion sufficiently because the material is durable.
This review is about item#08290852.

Related Products