Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Finishing Material Length (mm) TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Compatible Saddle Base Compatible Tube Diameter (inch) Nominal Diameter (A) Mounting Hole Diameter (phi mm) Compatible Pipe Diameter (phi mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finishing Material Length (mm) TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Compatible Saddle Base Compatible Tube Diameter (inch) Nominal Diameter (A) Mounting Hole Diameter (phi mm) Compatible Pipe Diameter (phi mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 120 281-5249 - - - 2 50 7.0 60 - 1bag(2pc) 1 TGS-50VP 08297773 7.99 SGD
In stock
Polypropylene (PP band) 62 281-5184 1 2630 1-2543 No. 1 1/2 13 6.0 18 Round saddle 1Bag(2PC) 1 TGS-10VP 08297712 2.99 SGD
In stock
Polypropylene (PP band) 68 281-5206 1 2630 1-2543 No. 2 3/4 20 6.0 26 Round saddle 1Bag(2PC) 1 TGS-20VP 08297737 2.99 SGD
In stock
Polypropylene (PP band) 80 281-5214 1 2630 1-2543 No. 3 1 25 6.5 32 Round saddle 1Bag(2PC) 1 TGS-25VP 08297746 3.99 SGD
In stock
Polypropylene (PP band) 90 281-5222 1 2630 1-2543 No. 4 1-1/4 30 6.5 38 Round saddle 1Bag(2PC) 1 TGS-30VP 08297755 4.99 SGD
In stock
Polypropylene (PP band) 62 281-5192 1 2630 1-2543 No. 1 1/2 16 6.0 22 Round saddle 1Bag(2PC) 1 TGS-15VP 08297721 2.99 SGD
In stock
- 100 281-5231 - - - 1-1/2 40 6.5 48 - 1bag(2pc) 1 TGS-40VP 08297764 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It is used as a tether to install a bench in a pipe of a yacht 's pulpit.
5
From Japan
On 2016-03-16 18:35:22
In order to fit in the pipe, it spreads well when it spreads. Strength is also a problem, width, thickness and no problem.
This review is about item#08297721.
Equipment work
5
From Japan
On 2015-08-02 21:59:55
We are expecting one unit, not two pieces. It takes time to open the package.
This review is about item#08297746.

Related Products