Buy more than* S$200* and get FREE SHIPPING

Resin Saddle Band, Gas Pipe

5.00 (2)
Finishing Material
Polypropylene (PP band)
Thickness (mm)
5
Width (mm)
25
...see all>
Product Options
ADD TO CART
Inner Diameter (phi mm) Nominal Diameter (A) 2014 TRUSCO Published Page Mounting Hole Diameter (mm) Mass (g /package) Compatible Saddle Base Compatible Tube Diameter (inch) Compatible Pipe Diameter (phi mm) Inside Diameter (inch) Length (mm) Length L TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter (phi mm) Nominal Diameter (A) 2014 TRUSCO Published Page Mounting Hole Diameter (mm) Mass (g /package) Compatible Saddle Base Compatible Tube Diameter (inch) Compatible Pipe Diameter (phi mm) Inside Diameter (inch) Length (mm) Length L TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
48.6 40 - - - No. 5 36893 48.6 1.5 100 100 - 1Bag(2PC) 1 TGS-40GP 08297834 4.99 SGD
Shipped after 2018-04-23
- 15 1-2543 6.0 8.4 No. 1 41641 21.7 - 62 - 281-5265 1Bag(2PC) 1 TGS-15GP 08297791 -
Discontinued
[x]
- 25 1-2543 6.0 14.0 No. 3 1 34.0 - 80 - 281-5281 1Bag(2PC) 1 TGS-25GP 08297816 3.99 SGD
In stock
- 20 1-2543 6.0 10.0 No. 2 3/4 27.2 - 68 - 281-5273 1Bag(2PC) 1 TGS-20GP 08297807 2.99 SGD
In stock
- 50 1-2543 7.0 26.4 No. 6 2 60.5 - 120 - 281-5311 1Bag(2PC) 1 TGS-50GP 08297843 5.99 SGD
In stock
- 32 1-2543 6.0 15.6 No. 4 1-1/4 42.7 - 90 - 281-5290 1Bag(2PC) 1 TGS-30GP 08297825 4.99 SGD
Shipped after 2018-04-23
- - 1-2543 6.0 7.8 No. 1 3/8 17.3 - 62 - 281-5257 1Bag(2PC) 1 TGS-10GP 08297782 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Motorcycle Joint?
5
From Japan
On 2012-10-24 14:40:39
The size was nearly perfect, but it was slightly tight.
This review is about item#08297807.
Motorcycle Joint?
5
From Japan
On 2012-10-24 14:34:58
Although it was a little big from the size of the motorcycle, I could install it.
This review is about item#08297843.

Related Products