Buy more than* S$200* and get FREE SHIPPING

Resin Saddle Band 40A, Gas Pipe

Compatible Saddle Base
No. 5
Compatible Tube Diameter (inch)
36893
Nominal Diameter (A)
40
Inside Diameter (inch)
1.5
Compatible Pipe Diameter (phi mm)
48.6
Length L
100
Inner Diameter (phi mm)
48.6
Finishing Material
Polypropylene (PP band)
Thickness (mm)
5
Width (mm)
25
Length (mm)
100
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(2PC) 1 TGS-40GP 08297834 4.91 SGD
In stock
ADD TO CART

Related Products